Shop All Chain Sprockets
Tritan
Sprocket , 100 Chain Size, 12 # of Teeth
Mfr # 100SDS12H
Zoro # G0026671
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 100
- Number of Teeth - Sprockets 12
- Outside Dia. 5.42 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 100SDS12H
- Zoro # G0026671
- UPC # 888569067098
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 100 |
Outside Dia. | 5.42 in |
Hub Dia. (In.) | 3-3/16 |
Outside Dia. (In.) | 5.433 |
Pitch Dia. | 1.25 in |
Pitch Dia. (In.) | 1.250 |
Length through Bore (In.) | 1-1/2 |
Length through Bore | 3/4 in |
Hub Dia. | 3.188 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 5.42 in |
For Bushing Size | SDS |
Width with Bushing | 1.255 in |
Tooth Width | 0.692 in |
Hub Diameter | 3 3/16 in |
Pitch Diameter | 4.83 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 12, Outside Diameter 5.42 in, Pitch Diameter 4.83 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 0.058 in, Hub Type One Side, Length through Bore 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing (F2PS-BR-050)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 36 # of Teeth (40BS36 X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50BS10H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 15 # of Teeth (35BS15H X 7/8)
- Tritan Chain Sprockets