Shop All Spherical Plain Bearings
Tritan
SphericalPlain, 25mmBore, 18mmW, Maint.Free
Mfr # GEH 25C
Zoro # G2080298
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 47mm
- Width 18mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 37318 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 25C
- Zoro # G2080298
- UPC # 00888569017826
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 18mm |
Bore Diameter | 25 mm |
Ball Diameter | 40.7 mm |
Inner Ring Width | 28 mm |
Outside Diameter | 47 mm |
Outer Ring Width | 18 mm |
Flat Diameter | 25 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 25 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 65 kN, Finish Chrome Plated, Flat Diameter 25 mm, Inner Ring Width 28 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 166 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND SHAFT COLLAR (MSP-75-A)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007915)
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- SKF Spherical Plain Bearings (GEZ012ES)
- Tritan Spherical Plain Bearings