Shop All Spherical Plain Bearings
Tritan
SphericalPlain, 25mmBore, 16mmW, Maint.Free
Mfr # GE 25C
Zoro # G2080307
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 42mm
- Width 16mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 28551 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 25C
- Zoro # G2080307
- UPC # 00888569017024
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 16mm |
Outer Ring Width | 16 mm |
Inner Ring Width | 20 mm |
Flat Diameter | 25 mm |
Bore Diameter | 25 mm |
Ball Diameter | 35.5 mm |
Outside Diameter | 42 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 25 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 51 kN, Finish Chrome Plated, Flat Diameter 25 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10F-1/2)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR60)
- BUYERS PRODUCTS Vent Plug, 3/4 NPT Thread Size, 1.625 H, 3 1/4 in Top Cap Dia (HBF12)
- SPEEDAIRE Conversion Kit (4ZK51)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- SKF SKF-GE25C, Spherical Plain Brgs, GE25C (GE25C)
- Tritan Plain Bearings