Shop All Spherical Plain Bearings
Tritan
SphericalPlain, 20mmBore, 12mmW, Maint.Free
Mfr # GE 20C
Zoro # G2080325
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 35mm
- Width 12mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 17535 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 20C
- Zoro # G2080325
- UPC # 00888569016904
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 35mm |
Width | 12mm |
Bore Diameter | 20 mm |
Inner Ring Width | 16 mm |
Outer Ring Width | 12 mm |
Flat Diameter | 20 mm |
Ball Diameter | 29 mm |
Outside Diameter | 35 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 31 kN, Finish Chrome Plated, Flat Diameter 20 mm, Inner Ring Width 16 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Compression Sleeve/Ring Kit (K-0650)
- ZORO SELECT Gasket, PK3 (PN32XC002G)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- Tritan Plain Bearings