Shop All Spherical Roller Bearings
Tritan
Spherical Roller, Sealed, 30mm Bore
Mfr # SB22206/C3W33SS
Zoro # G2080395
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.1811
- Bore Dia. (mm) 30
- Outside Dia. (In.) 2.4409
- Outside Dia. (mm) 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB22206/C3W33SS
- Zoro # G2080395
- UPC # 888569041494
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1811 |
Bore Dia. (mm) | 30 |
Outside Dia. (In.) | 2.4409 |
Outside Dia. (mm) | 62mm |
Width (In.) | 0.7874 |
Width (mm) | 20mm |
Bore Diameter | 30 mm |
Inner Ring Width | 36 mm |
Outer Ring Width | 56 mm |
Outside Diameter | 62 mm |
Fillet Radius | 1 mm |
Overall Width | 20 mm |
Bore Dia. | 30mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Maximum Speed 7,695 RPM Grease, Outside Diameter 62 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Aggregate, Gear Drives, Mining, Oil Field, Paper, Power Generation, Pulp, Rolling Mills, Shipping and Cargo Operations, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- SKF SKF 22226 CC W33, Spherical Roller Bearings (22226 CC W33)
- SKF Spherical Roller Bearing, Bore 80mm (22216 E)
- SKF Spherical Roller Brgs (22215 CCK C3 W33)
- MCGILL SB Series MH Spherical Roller Bearing, #22209 W33 (22209 W33)
- SKF SKF-22211 CC W33, Spherical Roller Brgs, 22211 CC W33 (22211 CC W33)
- Tritan Spherical Roller Bearings