Shop All Spherical Roller Bearings
Tritan
Spherical Roller, Sealed, 25mm Bore
Mfr # SB22205/C3W33SS
Zoro # G2080401
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 0.9843
- Bore Dia. (mm) 25
- Outside Dia. (In.) 2.0472
- Outside Dia. (mm) 52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SB22205/C3W33SS
- Zoro # G2080401
- UPC # 888569041487
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 0.9843 |
Bore Dia. (mm) | 25 |
Outside Dia. (In.) | 2.0472 |
Outside Dia. (mm) | 52mm |
Width (In.) | 0.7874 |
Width (mm) | 18mm |
Overall Width | 18 mm |
Outer Ring Width | 46 mm |
Bore Diameter | 25 mm |
Fillet Radius | 0.039 in |
Inner Ring Width | 31 mm |
Outside Diameter | 52 mm |
Bore Dia. | 25mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Single Sealed, For Environment Oily/Greasy, Lubricant Material Grease, Maximum Speed 8,850 RPM Grease, Outside Diameter 52 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22212 GMEX W33 (22212 GMEX W33)
- SKF Spherical Roller Bearing, Bore 50mm (22310 E/C3)
- SKF SKF 23136 CCK W33, Spherical Roller Bearings (23136 CCK W33)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SKF Spherical Roller Bearing (23026)
- Tritan Roller Bearings