Shop All Spherical Rod Ends
Tritan
Spherical Rod Ends, 35mm Bore, Sealed
Mfr # SA 35ES 2RS
Zoro # G2083256
original price:
$286.99
12% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M36 x 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA 35ES 2RS
- Zoro # G2083256
- UPC # 888569034205
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M36 x 3 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Spherical Rod Ends |
Description
Spherical Rod Ends,35mm Bore, Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold Kit (40463)
- GATES Polyflex Belts, 5M387 (5M387)
- ENGINEERED SPECIALTIES Rapidair K93218, Filter Regulator 1 in. NPT (K93218)
- PRIMEFIT 3/8" x 25 Ft PVC Air Hose (PVC380253)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- Tritan Spherical Rod Ends