Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 68.5 mm Ball Dia
Mfr # GAC 45F
Zoro # G408091119
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 75mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 72838 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 45F
- Zoro # G408091119
- UPC # 00888569016447
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 18mm |
Ball Diameter | 68.5 mm |
Flat Diameter | 45 mm |
Bore Diameter | 45 mm |
Inner Ring Width | 20 mm |
Outside Diameter | 75 mm |
Outer Ring Width | 18 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 45 mm, Ball Diameter 68.5 mm, Outer Ring Width 18 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 162 kN, Finish Chrome Plated, Flat Diameter 45 mm, Inner Ring Width 20 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (280H100)
- CLIMAX METAL PRODUCTS 2C-200-S Two-Piece Clamping Collar (2C-200-S)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEE1)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- RBC Spherical Plain Bearing (B729LSSQ)
- Tritan Spherical Plain Bearings