Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 6.102" Ball Dia.
Mfr # GEZ 404ES
Zoro # G808091115
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.25"
- Outside Dia. 6.625"
- Width 3.187"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 674427 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 404ES
- Zoro # G808091115
- UPC # 00888569018502
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4.25" |
Outside Dia. | 6.625" |
Width | 3.187" |
Bore Diameter | 4 1/4 in |
Inner Ring Width | 3.719 in |
Ball Diameter | 6.102 in |
Outer Ring Width | 3.187 in |
Flat Diameter | 4.25 in |
Outside Diameter | 6 5/8 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 1/4 in, Ball Diameter 6.102 in, Outer Ring Width 3.187 in, Outside Diameter 6 5/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,000 kN, Flat Diameter 4.25 in, Inner Ring Width 3.719 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In (QS 5/8 L 60)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- Tritan Plain Bearings