Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 6.102" Ball Dia.
Mfr # GEZ 404ES 2RS
Zoro # G208091104
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.25"
- Outside Dia. 6.625"
- Width 3.187"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 674427 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 404ES 2RS
- Zoro # G208091104
- UPC # 00888569018519
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4.25" |
Outside Dia. | 6.625" |
Width | 3.187" |
Bore Diameter | 4 1/4 in |
Outside Diameter | 6 5/8 in |
Outer Ring Width | 3.187 in |
Inner Ring Width | 3.719 in |
Flat Diameter | 4.25 in |
Ball Diameter | 6.102 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 1/4 in, Ball Diameter 6.102 in, Outer Ring Width 3.187 in, Outside Diameter 6 5/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,000 kN, Flat Diameter 4.25 in, Inner Ring Width 3.719 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- NSK NSK 6204 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6204 2Z)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- Tritan Spherical Plain Bearings