Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 40.7 mm Ball Dia
Mfr # GE 30ES
Zoro # G208091111
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 47mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 69691 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 30ES
- Zoro # G208091111
- UPC # 00888569017123
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 18mm |
Inner Ring Width | 22 mm |
Outer Ring Width | 18 mm |
Bore Diameter | 30 mm |
Ball Diameter | 40.7 mm |
Outside Diameter | 47 mm |
Flat Diameter | 30 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 62 kN, Flat Diameter 30 mm, Inner Ring Width 22 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- Tritan Spherical Plain Bearings