Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 35.5 mm Ball Dia
Mfr # GE 25ES 2RS
Zoro # G608091087
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 42mm
- Width 16mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 53954 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 25ES 2RS
- Zoro # G608091087
- UPC # 00888569017048
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 16mm |
Outside Diameter | 42 mm |
Ball Diameter | 35.5 mm |
Outer Ring Width | 16 mm |
Flat Diameter | 25 mm |
Inner Ring Width | 20 mm |
Bore Diameter | 25 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 25 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 48 kN, Flat Diameter 25 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 2.25in. Bore, Sealed (GEZ 204ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- Tritan Plain Bearings