Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 25 mm Ball Dia.
Mfr # GE 17ES 2RS
Zoro # G808091092
product price: $5.70
/ea
Sold in multiples of 2 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 30mm
- Width 10mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 23830 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 17ES 2RS
- Zoro # G808091092
- UPC # 00888569016867
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 30mm |
Width | 10mm |
Outside Diameter | 30 mm |
Ball Diameter | 25 mm |
Flat Diameter | 17 mm |
Bore Diameter | 17 mm |
Inner Ring Width | 14 mm |
Outer Ring Width | 10 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 17 mm, Ball Diameter 25 mm, Outer Ring Width 10 mm, Outside Diameter 30 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 21 kN, Flat Diameter 17 mm, Inner Ring Width 14 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- Tritan Plain Bearings