Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 22 mm Ball Dia.
Mfr # GE 15ES
Zoro # G608091094
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 26mm
- Width 9mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 18884 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GE 15ES
- Zoro # G608091094
- UPC # 00888569016799
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 26mm |
Width | 9mm |
Flat Diameter | 15 mm |
Bore Diameter | 15 mm |
Outside Diameter | 26 mm |
Ball Diameter | 22 mm |
Outer Ring Width | 9 mm |
Inner Ring Width | 12 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 15 mm, Ball Diameter 22 mm, Outer Ring Width 9 mm, Outside Diameter 26 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 16 kN, Flat Diameter 15 mm, Inner Ring Width 12 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle, 15035 QC (18-0393)
- CENTURY Water Circulator Motor, Bracket, NEMA/IEC (HW2034BL)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Tritan Spherical Plain Bearings