Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 180 mm Ball Dia.
Mfr # GEH 120ES
Zoro # G308091110
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 210mm
- Width 70mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1202728 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 120ES
- Zoro # G308091110
- UPC # 00888569017697
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 210mm |
Width | 70mm |
Inner Ring Width | 115 mm |
Outer Ring Width | 70 mm |
Ball Diameter | 180 mm |
Outside Diameter | 210 mm |
Flat Diameter | 120 mm |
Bore Diameter | 120 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 120 mm, Ball Diameter 180 mm, Outer Ring Width 70 mm, Outside Diameter 210 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,070 kN, Flat Diameter 120 mm, Inner Ring Width 115 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 44.4 in L Outside, 11/32 in THK (AX42)
- CLIMAX METAL PRODUCTS C200M-130x180 Metric Keyless Locking Assembly (C200M-130X180)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Tritan Spherical Plain Bearings