Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 16 mm Ball Dia.
Mfr # GE 10E
Zoro # G508091095
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Outside Dia. 19mm
- Width 6mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 8992 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GE 10E
- Zoro # G508091095
- UPC # 00888569016638
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 19mm |
Width | 6mm |
Inner Ring Width | 9 mm |
Outside Diameter | 19 mm |
Ball Diameter | 16 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 10 mm |
Flat Diameter | 10 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 10 mm, Ball Diameter 16 mm, Outer Ring Width 6 mm, Outside Diameter 19 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 8.1 kN, Flat Diameter 10 mm, Inner Ring Width 9 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164594, Pressure Line, 5 micron, Outside-In (MF0058756)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- Tritan Plain Bearings