Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 1.5 mm Ball Dia.
Mfr # COM 16T
Zoro # G108091105
original price:
$24.22
13% off
new price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Outside Dia. 1.75"
- Width 0.797"
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 55078 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # COM 16T
- Zoro # G108091105
- UPC # 00888569130112
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 1.75" |
Width | 0.797" |
Flat Diameter | 1 in |
Inner Ring Width | 1 in |
Ball Diameter | 1.687 in |
Outer Ring Width | 0.797 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 1 in |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 in, Ball Diameter 1.687 in, Outer Ring Width 0.797 in, Outside Diameter 1 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 49 kN, Finish Chrome Plated, Flat Diameter 1 in, Inner Ring Width 1 in, Lubricant Material MoS2, Lubrication Openings Lubrication Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- GLOBAL GSC-050-SS Set Screw Collar (GSC-050-SS)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- QA1 Plain Spherical Bearing (NPB14T)
- Tritan Spherical Plain Bearings