Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 1.258" Ball Dia.
Mfr # GEZ 014ES
Zoro # G408091102
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Outside Dia. 1.4375"
- Width 0.656"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 28551 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 014ES
- Zoro # G408091102
- UPC # 00888569018205
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.875" |
Outside Dia. | 1.4375" |
Width | 0.656" |
Flat Diameter | 0.875 in |
Outer Ring Width | 0.656 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Ball Diameter | 1.258 in |
Inner Ring Width | 0.756 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 7/8 in, Ball Diameter 1.258 in, Outer Ring Width 0.656 in, Outside Diameter 1 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 42 kN, Flat Diameter 0.875 in, Inner Ring Width 0.756 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" Intermediate Air Regulator w/Gauge (R3802G)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- Tritan Plain Bearings