Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 0.904" Ball Dia.
Mfr # GEZ 010ES
Zoro # G708091093
product price: $10.25
/ea
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Outside Dia. 1.0625"
- Width 0.469"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 14613 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 010ES
- Zoro # G708091093
- UPC # 00888569018175
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.0625" |
Width | 0.469" |
Flat Diameter | 0.625 in |
Inner Ring Width | 0.547 in |
Bore Diameter | 5/8 in |
Ball Diameter | 0.904 in |
Outside Diameter | 1 1/16 in |
Outer Ring Width | 0.469 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/8 in, Ball Diameter 0.904 in, Outer Ring Width 0.469 in, Outside Diameter 1 1/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 22 kN, Flat Diameter 0.625 in, Inner Ring Width 0.547 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- BREEZE Hose Clamp, HT, Liner, SAE 312,410SS, PK10 (HTM 300 L B)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- Tritan Spherical Plain Bearings