Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 0.707" Ball Dia.
Mfr # GEZ 008ES
Zoro # G608091100
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Outside Dia. 0.875"
- Width 0.375"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 9217 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 008ES
- Zoro # G608091100
- UPC # 00888569018168
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 0.875" |
Width | 0.375" |
Outside Diameter | 7/8 in |
Ball Diameter | 0.707 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.375 in |
Flat Diameter | 0.5 in |
Inner Ring Width | 0.437 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1/2 in, Ball Diameter 0.707 in, Outer Ring Width 0.375 in, Outside Diameter 7/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 13 kN, Flat Diameter 0.5 in, Inner Ring Width 0.437 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- LEGACY GREASE GUN KIT MEGA POWER 12V (LML1380)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- Tritan Spherical Plain Bearings