Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 90mm Bore, Ext.InnerRing
Mfr # GE 90TE 2RS
Zoro # G2080471
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 130mm
- Width 50mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 465355 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GE 90TE 2RS
- Zoro # G2080471
- UPC # 00888569017451
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 130mm |
Width | 50mm |
Flat Diameter | 90 mm |
Outer Ring Width | 50 mm |
Bore Diameter | 90 mm |
Ball Diameter | 115 mm |
Outside Diameter | 130 mm |
Inner Ring Width | 60 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 90 mm, Ball Diameter 115 mm, Outer Ring Width 50 mm, Outside Diameter 130 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 488 kN, Flat Diameter 90 mm, Inner Ring Width 60 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK40H (2BK40H)
- PRIMEFIT 5 Piece - Push To Connect Outlet Block Fittings Kit (PCKIT5)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- D&D 140" Outside Length, 5/8" Top Width, 1 Ribs (5VK1400)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- Tritan Plain Bearings