Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 90mm Bore, 140mm OD
Mfr # GAC 90F
Zoro # G2080508
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 140mm
- Width 28mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 213119 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 90F
- Zoro # G2080508
- UPC # 00888569016515
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 140mm |
Width | 28mm |
Outside Diameter | 140 mm |
Bore Diameter | 90 mm |
Outer Ring Width | 28 mm |
Inner Ring Width | 32 mm |
Flat Diameter | 90 mm |
Ball Diameter | 129 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 90 mm, Ball Diameter 129 mm, Outer Ring Width 28 mm, Outside Diameter 140 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 474 kN, Finish Chrome Plated, Flat Diameter 90 mm, Inner Ring Width 32 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / CHICAGO PNEUMATIC (B1SA0001190)
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40TF-100Z)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- Tritan Spherical Plain Bearings