Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 8mm Bore, 19mm OD, Heavy
Mfr # GEH 8C
Zoro # G2080526
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8mm
- Outside Dia. 19mm
- Width 6mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 4721 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 8C
- Zoro # G2080526
- UPC # 00888569018007
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 19mm |
Width | 6mm |
Bore Diameter | 8 mm |
Inner Ring Width | 11 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Flat Diameter | 8 mm |
Ball Diameter | 16 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 8 mm, Ball Diameter 16 mm, Outer Ring Width 6 mm, Outside Diameter 19 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 8.6 kN, Finish Chrome Plated, Flat Diameter 8 mm, Inner Ring Width 11 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 21 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- CENTURY KIT-SEPARATE PARTS (1182A)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- Tritan Plain Bearings