Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 8mm Bore, 19mm OD
Mfr # GEH 8E
Zoro # G2080535
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8mm
- Outside Dia. 19mm
- Width 6mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 8992 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 8E
- Zoro # G2080535
- UPC # 00888569018014
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 19mm |
Width | 6mm |
Inner Ring Width | 11 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 8 mm |
Ball Diameter | 16 mm |
Flat Diameter | 8 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 8 mm, Ball Diameter 16 mm, Outer Ring Width 6 mm, Outside Diameter 19 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 8.1 kN, Flat Diameter 8 mm, Inner Ring Width 11 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001, Static Radial Load Capacity 40 kN, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- Tritan Plain Bearings