Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 80mmBore, 130mmOD, Sealed
Mfr # GEH 80ES 2RS
Zoro # G2080541
original price:
$324.99
7% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 130mm
- Width 50mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 548534 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 80ES 2RS
- Zoro # G2080541
- UPC # 00888569018038
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 130mm |
Width | 50mm |
Outside Diameter | 130 mm |
Bore Diameter | 80 mm |
Outer Ring Width | 50 mm |
Ball Diameter | 115 mm |
Flat Diameter | 80 mm |
Inner Ring Width | 75 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 115 mm, Outer Ring Width 50 mm, Outside Diameter 130 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 488 kN, Flat Diameter 80 mm, Inner Ring Width 75 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70021A1)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- Tritan Spherical Plain Bearings