Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 80mmBore, 120mmOD, Sealed
Mfr # GEM 80ES 2RS
Zoro # G2080550
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 120mm
- Width 45mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 449618 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEM 80ES 2RS
- Zoro # G2080550
- UPC # 00888569018151
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 120mm |
Width | 45mm |
Inner Ring Width | 74 mm |
Outside Diameter | 120 mm |
Ball Diameter | 105 mm |
Bore Diameter | 80 mm |
Flat Diameter | 80 mm |
Outer Ring Width | 45 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 105 mm, Outer Ring Width 45 mm, Outside Diameter 120 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 400 kN, Flat Diameter 80 mm, Inner Ring Width 74 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- SWING Coupler, TST, SC-E, 1/2" Female NPT (20500027)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- SEALMASTER Plain Spherical Bearing, SBG 12SS (SBG 12SS)
- Tritan Plain Bearings