Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 80mm Bore, Sealed
Mfr # GE 80ES 2RS
Zoro # G2080587
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 120mm
- Width 45mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 449618 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 80ES 2RS
- Zoro # G2080587
- UPC # 00888569017413
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 120mm |
Width | 45mm |
Bore Diameter | 80 mm |
Outer Ring Width | 45 mm |
Inner Ring Width | 55 mm |
Flat Diameter | 80 mm |
Outside Diameter | 120 mm |
Ball Diameter | 105 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 80 mm, Ball Diameter 105 mm, Outer Ring Width 45 mm, Outside Diameter 120 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 400 kN, Flat Diameter 80 mm, Inner Ring Width 55 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- MTD Belt- V Type (954-0498)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- VELVAC Saddle Muffler Clamp, 4" (022053)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- Tritan Plain Bearings