Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 80mm Bore, 180mm OD
Mfr # GX 80F
Zoro # G2080605
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 180mm
- Width 38mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 8624 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GX 80F
- Zoro # G2080605
- UPC # 00888569019141
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 180mm |
Width | 38mm |
Outer Ring Width | 38 mm |
Outside Diameter | 180 mm |
Bore Diameter | 80 mm |
Flat Diameter | 80 mm |
Overall Width | 50 mm |
Ball Diameter | 197 mm |
Inner Ring Width | 43.5 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 80 mm, Ball Diameter 197 mm, Outer Ring Width 38 mm, Outside Diameter 180 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,980 kN, Finish Chrome Plated, Flat Diameter 80 mm, Inner Ring Width 43.5 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- COXREELS Hand Crank Hose Reel 3/4In. I.D., (1125-5-200)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- LIQUI MOLY LM 508 Anti-Seize Compound, 0.1 kg, 2012 (2012)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- Tritan Plain Bearings