Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 80mm Bore, 125mm OD
Mfr # GAC 80F
Zoro # G2080611
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80mm
- Outside Dia. 125mm
- Width 25.5mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 173553 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 80F
- Zoro # G2080611
- UPC # 00888569016492
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 125mm |
Width | 25.5mm |
Flat Diameter | 80 mm |
Ball Diameter | 115 mm |
Inner Ring Width | 29 mm |
Outer Ring Width | 25.5 mm |
Bore Diameter | 80 mm |
Outside Diameter | 125 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 80 mm, Ball Diameter 115 mm, Outer Ring Width 25.5 mm, Outside Diameter 125 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 387 kN, Finish Chrome Plated, Flat Diameter 80 mm, Inner Ring Width 29 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1550000112, Suction Strainer, 60 micron, Outside-In (MF0062119)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- RBC Spherical Plain Bearing (B20SA)
- Tritan Plain Bearings