Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 70mm Bore, Sealed
Mfr # GE 70TE 2RS
Zoro # G2080675
original price:
$111.99
7% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 105mm
- Width 40mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 296748 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 70TE 2RS
- Zoro # G2080675
- UPC # 00888569017376
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 105mm |
Width | 40mm |
Bore Diameter | 70 mm |
Outer Ring Width | 40 mm |
Ball Diameter | 92 mm |
Inner Ring Width | 49 mm |
Flat Diameter | 70 mm |
Outside Diameter | 105 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 70 mm, Ball Diameter 92 mm, Outer Ring Width 40 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 313 kN, Flat Diameter 70 mm, Inner Ring Width 49 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male, PK 100 (FPP82S-100K)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Cap (0304-C-12)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- Tritan Spherical Plain Bearings