Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 70mm Bore, Ang. Contact
Mfr # GAC 70SA
Zoro # G2080681
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 110mm
- Width 23mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 138932 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 70SA
- Zoro # G2080681
- UPC # 00888569016485
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 110mm |
Width | 23mm |
Flat Diameter | 70 mm |
Ball Diameter | 105 mm |
Bore Diameter | 70 mm |
Outer Ring Width | 23 mm |
Outside Diameter | 110 mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 138932 Lbf |
Lubrication | Light Oil Preservative - PTFE Lined |
Dynamic Load Capacity (Lb.) | 69466 |
Temp. Range (F) | -58 to +300° F |
Type | Angular Contact Metric |
System of Measurement | Metric |
Outer Ring Material | Alloy Steel |
Liner Material | No Liner |
Closure | Open |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 70 mm, Ball Diameter 105 mm, Outer Ring Width 23 mm, Outside Diameter 110 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Flat Diameter 70 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- DYNABRADE Contact Arm (11811)
- FERNCO ELBOW 90D FLEX 4"" (PQL-400)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- Tritan Plain Bearings