Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 70mm Bore, 160mm OD
Mfr # GX 70F
Zoro # G2080709
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 160mm
- Width 36.5mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 6996 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GX 70F
- Zoro # G2080709
- UPC # 00888569019134
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 160mm |
Width | 36.5mm |
Ball Diameter | 176 mm |
Bore Diameter | 70 mm |
Outside Diameter | 160 mm |
Inner Ring Width | 42 mm |
Overall Width | 50 mm |
Flat Diameter | 70 mm |
Outer Ring Width | 36.5 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 70 mm, Ball Diameter 176 mm, Outer Ring Width 36.5 mm, Outside Diameter 160 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,590 kN, Finish Chrome Plated, Flat Diameter 70 mm, Inner Ring Width 42 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12x7/8-14, Strt (2027-12-10S)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- Tritan Plain Bearings