Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 70mm Bore, 110mm OD
Mfr # GAC 70F
Zoro # G2080718
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 110mm
- Width 23mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 138932 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 70F
- Zoro # G2080718
- UPC # 00888569016478
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 110mm |
Width | 23mm |
Outside Diameter | 110 mm |
Inner Ring Width | 25 mm |
Bore Diameter | 70 mm |
Flat Diameter | 70 mm |
Ball Diameter | 102 mm |
Outer Ring Width | 23 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 70 mm, Ball Diameter 102 mm, Outer Ring Width 23 mm, Outside Diameter 110 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 309 kN, Finish Chrome Plated, Flat Diameter 70 mm, Inner Ring Width 25 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- Tritan Spherical Plain Bearings