Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 6in. Bore, Sealed
Mfr # GEZ 600ES 2RS
Zoro # G2080849
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6"
- Outside Dia. 8.75"
- Width 4.125"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1169007 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 600ES 2RS
- Zoro # G2080849
- UPC # 00888569018595
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 6" |
Outside Dia. | 8.75" |
Width | 4.125" |
Ball Diameter | 8.15 in |
Inner Ring Width | 4.75 in |
Outside Diameter | 8 3/4 in |
Bore Diameter | 6 in |
Flat Diameter | 6 in |
Outer Ring Width | 4.125 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 6 in, Ball Diameter 8.15 in, Outer Ring Width 4.125 in, Outside Diameter 8 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,730 kN, Flat Diameter 6 in, Inner Ring Width 4.75 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1070T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006755)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- RBC Spherical Plain Bearings (B20L)
- Tritan Plain Bearings