Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 6in. Bore, 8.75in. OD
Mfr # GEZ 600ES
Zoro # G2080858
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6"
- Outside Dia. 8.75"
- Width 4.125"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1169007 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 600ES
- Zoro # G2080858
- UPC # 00888569018588
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 6" |
Outside Dia. | 8.75" |
Width | 4.125" |
Outside Diameter | 8 3/4 in |
Bore Diameter | 6 in |
Flat Diameter | 6 in |
Outer Ring Width | 4.125 in |
Inner Ring Width | 4.75 in |
Ball Diameter | 8.15 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 6 in, Ball Diameter 8.15 in, Outer Ring Width 4.125 in, Outside Diameter 8 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,730 kN, Flat Diameter 6 in, Inner Ring Width 4.75 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- GLOBAL G2SC-125-B Two-Piece Clamping Collar (G2SC-125-B)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- Tritan Plain Bearings