Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 63mm Bore, 95mm OD
Mfr # GEG 63ES
Zoro # G2080745
original price:
$93.89
7% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63mm
- Outside Dia. 95mm
- Width 36mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 283259 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEG 63ES
- Zoro # G2080745
- UPC # 00888569017574
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 63mm |
Outside Dia. | 95mm |
Width | 36mm |
Inner Ring Width | 63 mm |
Outside Diameter | 95 mm |
Flat Diameter | 63 mm |
Outer Ring Width | 36 mm |
Ball Diameter | 83 mm |
Bore Diameter | 63 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 63 mm, Ball Diameter 83 mm, Outer Ring Width 36 mm, Outside Diameter 95 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 253 kN, Flat Diameter 63 mm, Inner Ring Width 63 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- DODGE Raptor Couplings, RAPTOR 10HSB 1-5/8" (RAPTOR 10HSB 1-5/8")
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- Tritan Plain Bearings