Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mmBore, 105mmOD, Sealed
Mfr # GEH 60ES 2RS
Zoro # G2080751
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 105mm
- Width 40mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 350702 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEH 60ES 2RS
- Zoro # G2080751
- UPC # 00888569017970
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 105mm |
Width | 40mm |
Outside Diameter | 105 mm |
Outer Ring Width | 40 mm |
Ball Diameter | 92 mm |
Flat Diameter | 60 mm |
Inner Ring Width | 63 mm |
Bore Diameter | 60 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 92 mm, Outer Ring Width 40 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 313 kN, Flat Diameter 60 mm, Inner Ring Width 63 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Sportsmans Grease and Oil Kit, Box, 7mL (11520)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- TIMKEN TIM-4175 39X58X8, Bearing Equipment Or Accessory, Small Bore Inch Seal, 4175 39X58X8 (4175 39X58X8)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- Tritan Spherical Plain Bearings