Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mm BoreOD
Mfr # SSCOM 8
Zoro # G2080760
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Ball Material Stainless Steel
- Static Load Capacity 13039 Lbf
- Type Stainless Steel
- Dynamic Load Capacity (Lb.) 2698
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SSCOM 8
- Zoro # G2080760
- UPC # 888569044235
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.5" |
Details
Item | Spherical Plain Bearing |
Ball Material | Stainless Steel |
Static Load Capacity | 13039 Lbf |
Type | Stainless Steel |
Dynamic Load Capacity (Lb.) | 2698 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -65 to +250° F |
Description
Spherical Plain, 60mm BoreOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element, Oil (MSP-96-732)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- D&D 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- SKF Spherical Plain Bearings (GE35ES)
- Tritan Spherical Plain Bearings