Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mm Bore, HighCapacity
Mfr # GE 60TE 2RS
Zoro # G2080797
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 90mm
- Width 36mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 231553 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 60TE 2RS
- Zoro # G2080797
- UPC # 00888569017345
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 90mm |
Width | 36mm |
Outer Ring Width | 36 mm |
Outside Diameter | 90 mm |
Ball Diameter | 80 mm |
Flat Diameter | 60 mm |
Bore Diameter | 60 mm |
Inner Ring Width | 44 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 245 kN, Flat Diameter 60 mm, Inner Ring Width 44 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- ARMSTRONG PUMPS Motor, 1/6 HP, 115V (817025-001)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" FJX - 5100 psi (XCP5S-06,06FJX-06FJX,12 IN OAL)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- RBC Spherical Plain Bearing (B729LSSQ)
- Tritan Spherical Plain Bearings