Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mm Bore, 90mm OD
Mfr # GE 60ES
Zoro # G2080815
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 90mm
- Width 36mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 274267 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 60ES
- Zoro # G2080815
- UPC # 00888569017321
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 90mm |
Width | 36mm |
Flat Diameter | 60 mm |
Outside Diameter | 90 mm |
Bore Diameter | 60 mm |
Outer Ring Width | 36 mm |
Inner Ring Width | 44 mm |
Ball Diameter | 80 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 245 kN, Flat Diameter 60 mm, Inner Ring Width 44 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- SUPCO MultiPlus V Belt, A120 (A120)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- Tritan Spherical Plain Bearings