Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mm Bore, 150mm OD
Mfr # GX 60F
Zoro # G2080821
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 150mm
- Width 34mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 6160 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 60F
- Zoro # G2080821
- UPC # 00888569019127
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 150mm |
Width | 34mm |
Bore Diameter | 60 mm |
Overall Width | 45 mm |
Flat Diameter | 60 mm |
Inner Ring Width | 37 mm |
Outer Ring Width | 34 mm |
Outside Diameter | 150 mm |
Ball Diameter | 160 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 60 mm, Ball Diameter 160 mm, Outer Ring Width 34 mm, Outside Diameter 150 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,400 kN, Finish Chrome Plated, Flat Diameter 60 mm, Inner Ring Width 37 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-41)
- COXREELS Hand Crank Cord Reel (112WCL-6-20)
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- RBC Spherical Plain Bearing (B729LSSQ)
- Tritan Spherical Plain Bearings