Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 60mm Bore, 105mm OD
Mfr # GEH 60ES
Zoro # G2080830
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60mm
- Outside Dia. 105mm
- Width 40mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 350702 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEH 60ES
- Zoro # G2080830
- UPC # 00888569017963
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 105mm |
Width | 40mm |
Flat Diameter | 60 mm |
Inner Ring Width | 63 mm |
Outer Ring Width | 40 mm |
Bore Diameter | 60 mm |
Ball Diameter | 92 mm |
Outside Diameter | 105 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 60 mm, Ball Diameter 92 mm, Outer Ring Width 40 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 313 kN, Flat Diameter 60 mm, Inner Ring Width 63 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Remote, Three Prong (375235)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- ILSCO DE-OX Oxide Inhibitor, Petroleum Base (DE-OX-4OZ-EC)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- Tritan Spherical Plain Bearings