Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 5inBore, 7.75in.OD, Sealed
Mfr # GEZ 500ES 2RS
Zoro # G2080961
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5"
- Outside Dia. 7.75"
- Width 3.75"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 932957 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 500ES 2RS
- Zoro # G2080961
- UPC # 00888569018571
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 5" |
Outside Dia. | 7.75" |
Width | 3.75" |
Outside Diameter | 7 3/4 in |
Inner Ring Width | 4.375 in |
Outer Ring Width | 3.75 in |
Ball Diameter | 7.204 in |
Bore Diameter | 5 in |
Flat Diameter | 5 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5 in, Ball Diameter 7.204 in, Outer Ring Width 3.75 in, Outside Diameter 7 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,400 kN, Flat Diameter 5 in, Inner Ring Width 4.375 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- GATES Hydraulic Coupling-Megacrimp, G25832-0404 (G25832-0404)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- RBC Spherical Plain Bearings (B20L)
- Tritan Plain Bearings