Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 50mm Bore, High Capacity
Mfr # GE 50TE 2RS
Zoro # G2080876
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 75mm
- Width 28mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 149498 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 50TE 2RS
- Zoro # G2080876
- UPC # 00888569017291
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 75mm |
Width | 28mm |
Outside Diameter | 75 mm |
Bore Diameter | 50 mm |
Ball Diameter | 66 mm |
Inner Ring Width | 35 mm |
Outer Ring Width | 28 mm |
Flat Diameter | 50 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 156 kN, Flat Diameter 50 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6000-ZZ BERLISS)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.3 in L (6400-06-06-O-SS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- QA1 Plain Spherical Bearing (COM16SS)
- Tritan Plain Bearings