Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 50mm Bore, Ext.InnerRing
Mfr # GEM 50ES 2RS
Zoro # G2080885
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 75mm
- Width 28mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 175351 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEM 50ES 2RS
- Zoro # G2080885
- UPC # 00888569018120
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 75mm |
Width | 28mm |
Ball Diameter | 66 mm |
Flat Diameter | 50 mm |
Inner Ring Width | 43 mm |
Outside Diameter | 75 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 28 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 156 kN, Flat Diameter 50 mm, Inner Ring Width 43 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Control Package (59809)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CS Z3, 15 PSI (H5678Z3)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- Tritan Plain Bearings