Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 50mm Bore, 90mm OD
Mfr # GEH 50ES
Zoro # G2080919
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 90mm
- Width 36mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 274267 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 50ES
- Zoro # G2080919
- UPC # 00888569017932
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 36mm |
Outside Diameter | 90 mm |
Ball Diameter | 80 mm |
Inner Ring Width | 56 mm |
Bore Diameter | 50 mm |
Flat Diameter | 50 mm |
Outer Ring Width | 36 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 80 mm, Outer Ring Width 36 mm, Outside Diameter 90 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 245 kN, Flat Diameter 50 mm, Inner Ring Width 56 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN3)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- SKF Spherical Plain Bearings (GEZ108ES 2RS)
- Tritan Spherical Plain Bearings