Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 50mm Bore, 75mmOD, Sealed
Mfr # GE 50ES 2RS
Zoro # G2080900
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 75mm
- Width 28mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 175351 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 50ES 2RS
- Zoro # G2080900
- UPC # 00888569017284
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 75mm |
Width | 28mm |
Flat Diameter | 50 mm |
Outer Ring Width | 28 mm |
Ball Diameter | 66 mm |
Outside Diameter | 75 mm |
Inner Ring Width | 35 mm |
Bore Diameter | 50 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 156 kN, Flat Diameter 50 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Gasket 2 In, PK10 (BUNA200)
- NSK NSK-6200DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6200DDU (6200DDU)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- CLESCO BSB-040512 Bronze Sleeve Bearing (BSB-040512)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- Tritan Plain Bearings