Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 4inBore, 6.25inOD, Sealed
Mfr # GEZ 400ES 2RS
Zoro # G2081208
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4"
- Outside Dia. 6.25"
- Width 3"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 595744 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 400ES 2RS
- Zoro # G2081208
- UPC # 00888569018496
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4" |
Outside Dia. | 6.25" |
Width | 3" |
Outside Diameter | 6 1/4 in |
Outer Ring Width | 3 in |
Flat Diameter | 4 in |
Bore Diameter | 4 in |
Inner Ring Width | 3.5 in |
Ball Diameter | 5.748 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 in, Ball Diameter 5.748 in, Outer Ring Width 3 in, Outside Diameter 6 1/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 900 kN, Flat Diameter 4 in, Inner Ring Width 3.5 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs (B67)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- RBC Spherical Plain Bearing (B12LSS)
- Tritan Spherical Plain Bearings