Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 4inBore, 6.25inOD, 2.5inW
Mfr # GAZ 400SA
Zoro # G2081217
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4"
- Outside Dia. 6.25"
- Width 2.5"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 347330 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 400SA
- Zoro # G2081217
- UPC # 00888569016591
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4" |
Outside Dia. | 6.25" |
Width | 2.5" |
Ball Diameter | 5.75 in |
Flat Diameter | 4 in |
Outer Ring Width | 2.3 in |
Outside Diameter | 6 1/4 in |
Overall Width | 2.5 in |
Bore Diameter | 4 in |
Inner Ring Width | 2.3 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 in, Ball Diameter 5.75 in, Outer Ring Width 2.3 in, Outside Diameter 6 1/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 515 kN, Flat Diameter 4 in, Inner Ring Width 2.3 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 2.5 in, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Nozzle Gel, 16 oz., Jar (BDNG-16OJ)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", BR (8HF8-B)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- SKF Spherical Plain Brgs, #GE50ES (GE50ES)
- Tritan Spherical Plain Bearings