Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 4.75inBore, 7.375inOD
Mfr # GEZ 412ES
Zoro # G2081171
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.75"
- Outside Dia. 7.375"
- Width 3.562"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 843034 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 412ES
- Zoro # G2081171
- UPC # 00888569018540
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4.75" |
Outside Dia. | 7.375" |
Width | 3.562" |
Outer Ring Width | 3.562 in |
Outside Diameter | 7 3/8 in |
Inner Ring Width | 4.156 in |
Bore Diameter | 4 3/4 in |
Flat Diameter | 4.75 in |
Ball Diameter | 6.83 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 3/4 in, Ball Diameter 6.83 in, Outer Ring Width 3.562 in, Outside Diameter 7 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,250 kN, Flat Diameter 4.75 in, Inner Ring Width 4.156 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 2" Id Punch-Lok Clamps, 3/8" Wide, 100PK (P100316)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- SEALMASTER Plain Spherical Bearing, BH 20LS (BH 20LS)
- Tritan Plain Bearings